Men's Hi-Vis 3-in-1 Insulated Rainwear Jacket, Polyester, Black/Lime, 3XL

  • Mfr # 9178RBLM3XLL2

  • Zoro # G7604948


product price:  $229.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Color
Black/Lime
Gender
Men's
Water-Resistant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9178RBLM3XLL2
Zoro #
G7604948
UPC #
613983137153
Country of Origin
China

Dimensions

Size
3XL

Details

Item
Hi-Vis 3-in-1 Insulated Rainwear Jacket
Material
Polyester
Color
Black/Lime
Gender
Men's
Water-Resistant
Yes

Description

HiVis 3-in-1 Rainwear Jacket, you've got waterproof protection and ANSI certified visibility. When the rain rolls in, you can roll out the hood on the outer jacket. When the temps drop and the day is dry, the inner jacket is all you need. When freezing rain threatens your day, combine them.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.