Zoro Homepage
This item is Discontinued.
Refrigiwear Men's Hi-Vis Insulated Pants, XL, Black/Lime, Polyester 7496RBLMXLGL2

Men's Hi-Vis Insulated Pants, XL, Black/Lime, Polyester (Discontinued)

  • Mfr # 7496RBLMXLGL2
  • Zoro # G2231108
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7496RBLMXLGL2
Zoro #
G2231108
UPC #
613983142133
Country of Origin
China

Dimensions

Size
XL

Details

Item
Hi-Vis Insulated Pants
Color
Black/Lime
Material
Polyester
Gender
Men's
Closure Type
Fly Zipper with Double Snap
Number of Outside Pockets
2

Description

Working in hazardous conditions is stressful enough. You shouldn’t have to worry about the cold. Our hardest working softshell pants are ANSI Class E compliant and protect you in cold temps down to -20°F so you can stay safe, warm and comfortable knocking out your to-do list in the unbearable cold. Dirty doesn’t scare these pants – put ‘em to the test. The two-tone outershell and soil-resistant Teflon® coating work together to prevent staining and resist grime from the toughest, dirtiest jobs. At RefrigiWear, Softshell works hard.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.