
Men's HI-Vis Insulated Softshell Jacket, 100% Polyester, Lime, 2XL
Mfr # 0796RBLM2XLL2
Zoro # G7602823
product price: $248.99
/ea
Free Shipping & Returns
Key Features
Material
100% Polyester
Color
Lime
Gender
Men's
Water-Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0796RBLM2XLL2
Zoro #
G7602823
UPC #
613983101291
Country of Origin
China
Dimensions
Size
2XL
Details
Item
HI-Vis Insulated Softshell Jacket
Material
100% Polyester
Color
Lime
Gender
Men's
Water-Resistant
Yes
Description
The Extreme Softshell Jacket from RefrigiWear takes keeping your warm to the "extreme." Comfort-rated to minus 60 degrees F (-60F), the jacket features a double front zip to regulate warmth, a reflective interior to trap warm air, an adjustable waist seal to combat drafts and over 500 total grams of insulating power. Stay safe in low visibility environments with ANSI Class 3 compliant HiVis material and reflective tape. The tape features the enhanced safety feature of an X shape on the back to indicate facing direction. Available in black/lime, sizes S - 5XL.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.