Zoro Homepage

Men's HI-Vis Insulated Softshell Jacket, 100% Polyester, Lime, XL

  • Mfr # 0796RBLMXLGL2

  • Zoro # G7602315


product price: $248.99
/ea
Free Shipping & Returns

Key Features

Material
100% Polyester
Color
Lime
Gender
Men's
Water-Resistant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0796RBLMXLGL2
Zoro #
G7602315
UPC #
613983101284
Country of Origin
China

Dimensions

Size
XL

Details

Item
HI-Vis Insulated Softshell Jacket
Material
100% Polyester
Color
Lime
Gender
Men's
Water-Resistant
Yes

Description

The Extreme Softshell Jacket from RefrigiWear takes keeping your warm to the "extreme." Comfort-rated to minus 60 degrees F (-60F), the jacket features a double front zip to regulate warmth, a reflective interior to trap warm air, an adjustable waist seal to combat drafts and over 500 total grams of insulating power. Stay safe in low visibility environments with ANSI Class 3 compliant HiVis material and reflective tape. The tape features the enhanced safety feature of an X shape on the back to indicate facing direction. Available in black/lime, sizes S - 5XL.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.