Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Hi-Vis Softshell Jacket, Polyester, Black/Lime, L

  • Mfr # 9291RBLMLARL2

  • Zoro # G7608728


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Color
Black/Lime
Gender
Men's
Water-Resistant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9291RBLMLARL2
Zoro #
G7608728
UPC #
613983114178
Country of Origin
China

Dimensions

Size
L

Details

Item
Hi-Vis Softshell Jacket
Material
Polyester
Color
Black/Lime
Gender
Men's
Water-Resistant
Yes

Description

Stay safe in low-visibility environments with the ANSI Class 2 compliant HiVis Softshell Jacket. Get protection in below freezing environments without overheating. The safety "X" back lets others in the area know if you are facing them or facing away. The reflective tape is heat bonded so it won't snag and tear. This durable, warm jacket also offers functionality with a chest pocket, hand warmer pockets, and an inside pocket for storage. It features Over 300g of insulating power, 100% polyester comfort stretch microfiber outershell, a water-repellent and wind-tight & breathable polyurethane membrane, 100% polyester tricot & taffeta lining, velcro adjustable sleeves, draw cord at bottom, and 2” silver reflective tape. Available in black/lime with tape, sizes small - 5XL.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.