Men's Ice Parka, Nylon, Zipper with Storm Flap, Navy, 3XL

  • Mfr # 0360RNAV3XL

  • Zoro # G1238207


product price:  $229.99
/ea
Free Shipping & Returns

Key Features

Color
Navy
Material
Nylon
Fabric Weight
11.25 oz
Closure Type
Zipper with Storm Flap
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0360RNAV3XL
Zoro #
G1238207
UPC #
613983009924
Country of Origin
China

Dimensions

Size
3XL
Fits Chest Size
54" to 56"
Minimum Chest Size
54 in
Sleeve Length
37 in
Maximum Chest Size
56 in
Size-Body Type
Regular

Details

Item
Ice Parka
Color
Navy
Material
Nylon
Fabric Weight
11.25 oz
Closure Type
Zipper with Storm Flap
Gender
Men's
Lining Material
RefrigiFill Polyester
Number of Pockets
5
Insulated
Yes
Number of Inside Pockets
0
Features
Bound Seams, Draft Sealing Elastic Back Band, Tear and Abrasion Resistant
Number of Outside Pockets
5
Hood Style
Attached
Hood Features
Sewn On Fleece Lined Hood With Knit Wind Seal
Collar Style
Fur
Temperature Rating
Down to -50 Degrees F
Garment Type
Coat
Style
Traditional Coat
Cuff Style
Knit
Wind-Resistant
Yes
Includes Hood
Yes
Insulation Material
Refrigifill Polyester
Series
0360
Insulated for Cold Conditions
Yes
Water-Resistant
Yes

Description

Coat, Garment Type Coat, Length Type Thigh, Gender Men's, Style Traditional Coat, Insulated for Cold Conditions Yes, Material Nylon, Fabric Weight 11.25 oz, Front Closure Type Zipper, Includes Hood Yes, Hood Style Attached, Collar Style Fur, Number of Outside Pockets 5, Number of Inside Pockets 0, Color Navy, Maximum Chest Size 56 in, Size-Body Type Regular, Temperature Rating Down to -50 Degrees F, Size 3XL, Minimum Chest Size 54 in, Cuff Style Knit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.