
Men's Inspector Jacket, Nylon, Zipper with Storm Flap, Navy, 3XL
Mfr # 0341RNAV3XL
Zoro # G7600477
product price:Â $235.99
/ea
Free Shipping & Returns
Key Features
Color
Navy
Material
Nylon
Fabric Weight
11.25 oz
Closure Type
Zipper with Storm Flap
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0341RNAV3XL
Zoro #
G7600477
UPC #
613983116080
Country of Origin
United States
Dimensions
Size
3XL
Details
Item
Inspector Jacket
Color
Navy
Material
Nylon
Fabric Weight
11.25 oz
Closure Type
Zipper with Storm Flap
Gender
Men's
Number of Pockets
3
Water-Resistant
Yes
Description
The Inspector has 11.25oz high-loft polyester fiberfill insulation, a tear- and abrasion-resistant nylon outershell, with a water-repellent, wind-tight finish, storm flaps over all zippers, and bound seams to seal out drafts and extend durability. It has bulk knit heavy-duty nylon cuffs, draft-sealing elastic back band and snaps for 0081 Hood. It is a knee length coat with an adjustable belt, nylon collar, an oversized insulated patch pocket and a side seam opening for trouser pocket access. It is available in navy and sizes S-5XL.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.