
Men's Inspector Jacket, Nylon, Zipper with Storm Flap, Navy, S
Mfr # 0341RNAVSML
Zoro # G7605115
product price: $191.99
/ea
Free Shipping & Returns
Key Features
Color
Navy
Material
Nylon
Fabric Weight
11.25 oz
Closure Type
Zipper with Storm Flap
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0341RNAVSML
Zoro #
G7605115
UPC #
613983116035
Country of Origin
United States
Dimensions
Size
S
Details
Item
Inspector Jacket
Color
Navy
Material
Nylon
Fabric Weight
11.25 oz
Closure Type
Zipper with Storm Flap
Gender
Men's
Number of Pockets
3
Water-Resistant
Yes
Description
The Inspector has 11.25oz high-loft polyester fiberfill insulation, a tear- and abrasion-resistant nylon outershell, with a water-repellent, wind-tight finish, storm flaps over all zippers, and bound seams to seal out drafts and extend durability. It has bulk knit heavy-duty nylon cuffs, draft-sealing elastic back band and snaps for 0081 Hood. It is a knee length coat with an adjustable belt, nylon collar, an oversized insulated patch pocket and a side seam opening for trouser pocket access. It is available in navy and sizes S-5XL.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.