Men's Insulated Jacket, 100% Cotton Denim, Zipper and Snap, Black, S

  • Mfr # 0630RBLKSML

  • Zoro # G6364382


product price:  $125.99
/ea
Free Shipping & Returns

Key Features

Size
S
Color
Black
Material
100% Cotton Denim
Fabric Weight
7.5 oz
Closure Type
Zipper and Snap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0630RBLKSML
Zoro #
G6364382
UPC #
613983010548
Country of Origin
India

Dimensions

Size
S
Length
28 in
Fits Chest Size
34 in to 36 in
Sleeve Length
32 in
Maximum Chest Size
36 in
Minimum Chest Size
34 in
Size-Body Type
Regular

Details

Item
Insulated Jacket
Color
Black
Material
100% Cotton Denim
Fabric Weight
7.5 oz
Closure Type
Zipper and Snap
Gender
Men's
Lining Material
Nylon
Number of Pockets
7+
Type
Ultility
Includes
Brass Rivets, Storm Flap Over Zipper
Insulated
Yes
Number of Inside Pockets
2
Number of Outside Pockets
5
Features
Brass Rivets Reinforce Stress Points, Cold Temperature Protection, Storm Flap Over Zipper
Temperature Rating
Down to -10 Degrees F
Includes Hood
No
Insulation Material
Polyester
Insulated for Cold Conditions
Yes
Collar Style
Lay Flat
Hood Style
None
Style
Utility Jacket
Includes Lining
Yes
Water-Resistant
Yes
Garment Type
Jacket
Wind-Resistant
Yes
Cuff Style
Knit
Series
0630

Description

Insulated Jacket, Garment Type Jacket, Length Type Hip, Gender Men's, Style Utility Jacket, Insulated for Cold Conditions Yes, Material Cotton, Fabric Weight 7.5 oz, Front Closure Type Snap, Zipper, Includes Hood No, Hood Style None, Collar Style Lay Flat, Includes Lining Yes, Number of Outside Pockets 5, Number of Inside Pockets 2, Color Black, Length 28 in, Maximum Chest Size 36 in, Size-Body Type Regular, Temperature Rating Down to -10 Degrees F, Lining Material Nylon, Size S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.