Men's Insulated Jacket, Nylon, Zipper and Snap, Navy, 4XL

  • Mfr # 0358RNAV4XL

  • Zoro # G6364854


product price:  $188.99
/ea
Free Shipping & Returns

Key Features

Size
4XL
Color
Navy
Material
Nylon
Fabric Weight
6 oz
Closure Type
Zipper and Snap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0358RNAV4XL
Zoro #
G6364854
UPC #
613983008927
Country of Origin
China

Dimensions

Size
4XL
Length
35 1/2 in
Fits Chest Size
58 in to 60 in
Minimum Chest Size
58 in
Size-Body Type
Regular
Maximum Chest Size
60 in
Sleeve Length
38 in

Details

Item
Insulated Jacket
Color
Navy
Material
Nylon
Fabric Weight
6 oz
Closure Type
Zipper and Snap
Gender
Men's
Lining Material
Nylon
Standards
Meets EN 342:2017 Protective Clothing - Protection Against Cold: 0.387 (B) 3 X
Number of Inside Pockets
0
Insulated
Yes
Includes
Insulation
Number of Outside Pockets
4
Features
Elastic Back Band on Jacket, Pencil Pockets on the Right Sleeve, Reinforced Brass Rivets At High-Stress Points, Tear and Abrasion Resistant
Hood Style
None
Wind-Resistant
Yes
Includes Lining
Yes
Includes Hood
No
Water-Resistant
Yes
Insulation Material
Polyester
Hood Features
Snaps
Garment Type
Jacket
Temperature Rating
Down to -50 Degrees F
Collar Style
Fur
Series
0358
Style
Jacket
Insulated for Cold Conditions
Yes

Description

Insulated Jacket, Garment Type Jacket, Length Type Waist, Gender Men's, Style Jacket, Insulated for Cold Conditions Yes, Material Nylon, Fabric Weight 6 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Fur, Includes Lining Yes, Number of Outside Pockets 4, Number of Inside Pockets 0, Color Navy, Length 35 1/2 in, Maximum Chest Size 60 in, Size-Body Type Regular, Temperature Rating Down to -50 Degrees F, Lining Material Nylon, Size 4XL, Minimum Chest Size 58 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.