Zoro Homepage

Men's Insulated Jacket, Polyester Spandex, Black/Lime, 4XL

  • Mfr # 8300RBLM4XL

  • Zoro # G516060045


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Color
Black/Lime
Material
Polyester Spandex
Fabric Weight
120 g
Length
34 1/2 in
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8300RBLM4XL
Zoro #
G516060045
UPC #
-
Country of Origin
China

Dimensions

Size
4XL
Length
34 1/2 in
Size-Body Type
Regular
Minimum Chest Size
58 in
Sleeve Length
38 in
Maximum Chest Size
60 in

Details

Item
Insulated Jacket
Color
Black/Lime
Material
Polyester Spandex
Fabric Weight
120 g
Gender
Men's
Lining Material
TAFFETA
Includes Hood
Yes
Front Closure Type
Snaps, Zipper
Collar Style
Stand-Up
Insulation Material
FrostFlex(TM)
Series
8300
Insulated for Cold Conditions
Yes
Cuff Style
Adjustable
Hood Style
Detachable
Style
Insulated Jacket
Water-Resistant
Yes
Features
Hi-Vis Accents on Sleeves, Water-Repellent
Cleaning and Care Instructions
Do Air Dry, Do Fluff your Wet Garment, Do Launder Occasionally, Don't Dry Clean your Garment, Don't Heat-Dry your Garment, Don't use Industrial Washing Machines
Garment Type
Jacket
Temperature Rating
0 Degrees F
Number of Inside Pockets
1
Number of Outside Pockets
3
Includes Lining
Yes
Includes Removable Liner
No

Description

Insulated Jacket, Garment Type Jacket, Length Type HIP, Gender Men's, Style Insulated Jacket, Insulated for Cold Conditions Yes, Material Polyester Spandex, Fabric Weight 120 g, Front Closure Type Snaps, Zipper, Includes Hood Yes, Hood Style Detachable, Collar Style Stand-Up, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 3, Number of Inside Pockets 1, Color Black/Lime, Length 34 1/2 in, Maximum Chest Size 60 in, Size-Body Type Regular, Temperature Rating 0 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.