Zoro Homepage

Men's Insulated Jacket, Polyester Spandex, Black/Lime, XL

  • Mfr # 8300RBLMXLG

  • Zoro # G116060070


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Color
Black/Lime
Material
Polyester Spandex
Fabric Weight
120 g
Length
33 in
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8300RBLMXLG
Zoro #
G116060070
UPC #
-
Country of Origin
China

Dimensions

Size
XL
Length
33 in
Minimum Chest Size
46 in
Sleeve Length
35 in
Size-Body Type
Regular
Maximum Chest Size
48 in

Details

Item
Insulated Jacket
Color
Black/Lime
Material
Polyester Spandex
Fabric Weight
120 g
Gender
Men's
Lining Material
TAFFETA
Number of Inside Pockets
1
Number of Outside Pockets
3
Cleaning and Care Instructions
Do Air Dry, Do Fluff your Wet Garment, Do Launder Occasionally, Don't Dry Clean your Garment, Don't Heat-Dry your Garment, Don't use Industrial Washing Machines
Cuff Style
Adjustable
Series
8300
Hood Style
Detachable
Includes Hood
Yes
Style
Insulated Jacket
Water-Resistant
Yes
Front Closure Type
Snaps, Zipper
Garment Type
Jacket
Insulated for Cold Conditions
Yes
Insulation Material
FrostFlex(TM)
Collar Style
Stand-Up
Features
Hi-Vis Accents on Sleeves, Water-Repellent
Temperature Rating
0 Degrees F
Includes Removable Liner
No
Includes Lining
Yes

Description

Insulated Jacket, Garment Type Jacket, Length Type HIP, Gender Men's, Style Insulated Jacket, Insulated for Cold Conditions Yes, Material Polyester Spandex, Fabric Weight 120 g, Front Closure Type Snaps, Zipper, Includes Hood Yes, Hood Style Detachable, Collar Style Stand-Up, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 3, Number of Inside Pockets 1, Color Black/Lime, Length 33 in, Maximum Chest Size 48 in, Size-Body Type Regular, Temperature Rating 0 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.