Zoro Homepage

Men's Insulated Jacket, Polyester, Zipper, Black/Gray, 2XL

  • Mfr # 0490RBCH2XL

  • Zoro # G6366577


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Color
Black/Gray
Material
Polyester
Fabric Weight
9 oz
Closure Type
Zipper
Length
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0490RBCH2XL
Zoro #
G6366577
UPC #
613983074496
Country of Origin
China

Dimensions

Size
2XL
Length
32 in
Fits Chest Size
50 in to 52 in
Size-Body Type
Regular
Sleeve Length
36 in
Minimum Chest Size
50 in
Maximum Chest Size
52 in

Details

Item
Insulated Jacket
Color
Black/Gray
Material
Polyester
Fabric Weight
9 oz
Closure Type
Zipper
Gender
Men's
Lining Material
Nylon
Number of Pockets
4-6
Includes
Insulation
Insulated
Yes
Number of Outside Pockets
3
Number of Inside Pockets
1
Features
Breathable, Durable
Collar Style
Stand-Up
Includes Hood
No
Insulated for Cold Conditions
Yes
Includes Lining
Yes
Cuff Style
Adjustable
Hood Style
None
Water-Resistant
Yes
Wind-Resistant
Yes
Waist Style
Drawstring
Temperature Rating
Down to -20 Degrees F
Series
0490
Garment Type
Jacket
Style
Jacket

Description

Insulated Jacket, Garment Type Jacket, Length Type Waist, Gender Men's, Style Jacket, Insulated for Cold Conditions Yes, Material Polyester, Fabric Weight 9 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Stand-Up, Includes Lining Yes, Number of Outside Pockets 3, Number of Inside Pockets 1, Color Black/Gray, Length 32 in, Maximum Chest Size 52 in, Size-Body Type Regular, Temperature Rating Down to -20 Degrees F, Lining Material Nylon, Size 2XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.