Zoro Homepage

Men's Insulated Jacket, Polyester, Zipper, Black/Gray, 4XL

  • Mfr # 0490RBCH4XL

  • Zoro # G6366595


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Color
Black/Gray
Material
Polyester
Fabric Weight
9 oz
Closure Type
Zipper
Length
33 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0490RBCH4XL
Zoro #
G6366595
UPC #
613983074519
Country of Origin
China

Dimensions

Size
4XL
Length
33 1/2 in
Fits Chest Size
58 in to 60 in
Minimum Chest Size
58 in
Maximum Chest Size
60 in
Sleeve Length
38 in
Size-Body Type
Regular

Details

Item
Insulated Jacket
Color
Black/Gray
Material
Polyester
Fabric Weight
9 oz
Closure Type
Zipper
Gender
Men's
Lining Material
Nylon
Number of Pockets
4-6
Number of Outside Pockets
3
Insulated
Yes
Number of Inside Pockets
1
Includes
Insulation
Features
Breathable, Durable
Cuff Style
Adjustable
Garment Type
Jacket
Hood Style
None
Style
Jacket
Water-Resistant
Yes
Waist Style
Drawstring
Series
0490
Collar Style
Stand-Up
Temperature Rating
Down to -20 Degrees F
Includes Hood
No
Wind-Resistant
Yes
Includes Lining
Yes
Insulated for Cold Conditions
Yes

Description

Insulated Jacket, Garment Type Jacket, Length Type Waist, Gender Men's, Style Jacket, Insulated for Cold Conditions Yes, Material Polyester, Fabric Weight 9 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Stand-Up, Includes Lining Yes, Number of Outside Pockets 3, Number of Inside Pockets 1, Color Black/Gray, Length 33 1/2 in, Maximum Chest Size 60 in, Size-Body Type Regular, Temperature Rating Down to -20 Degrees F, Lining Material Nylon, Size 4XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.