Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Insulated Jacket, Polyester, Zipper, Black/Gray, S

  • Mfr # 0490RBCHSML

  • Zoro # G6366534


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Color
Black/Gray
Material
Polyester
Fabric Weight
9 oz
Closure Type
Zipper
Length
28 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0490RBCHSML
Zoro #
G6366534
UPC #
613983074458
Country of Origin
China

Dimensions

Size
S
Length
28 1/2 in
Fits Chest Size
34 in to 36 in
Sleeve Length
32 in
Maximum Chest Size
36 in
Minimum Chest Size
34 in
Size-Body Type
Regular

Details

Item
Insulated Jacket
Color
Black/Gray
Material
Polyester
Fabric Weight
9 oz
Closure Type
Zipper
Gender
Men's
Lining Material
Nylon
Number of Pockets
4-6
Insulated
Yes
Includes
Insulation
Number of Outside Pockets
3
Number of Inside Pockets
1
Features
Breathable, Durable
Waist Style
Drawstring
Water-Resistant
Yes
Cuff Style
Adjustable
Temperature Rating
Down to -20 Degrees F
Style
Jacket
Collar Style
Stand-Up
Wind-Resistant
Yes
Includes Hood
No
Garment Type
Jacket
Includes Lining
Yes
Hood Style
None
Series
0490
Insulated for Cold Conditions
Yes

Description

Insulated Jacket, Garment Type Jacket, Length Type Waist, Gender Men's, Style Jacket, Insulated for Cold Conditions Yes, Material Polyester, Fabric Weight 9 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Stand-Up, Includes Lining Yes, Number of Outside Pockets 3, Number of Inside Pockets 1, Color Black/Gray, Length 28 1/2 in, Maximum Chest Size 36 in, Size-Body Type Regular, Temperature Rating Down to -20 Degrees F, Lining Material Nylon, Size S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.