Zoro Homepage
This item is Discontinued.
Refrigiwear Men's Insulated Pant, S, Black/Charcoal, Polyester 7340RBCHSML

Men's Insulated Pant, S, Black/Charcoal, Polyester (Discontinued)

  • Mfr # 7340RBCHSML
  • Zoro # G2231388
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7340RBCHSML
Zoro #
G2231388
UPC #
613983141648
Country of Origin
China

Dimensions

Size
S

Details

Item
Insulated Pant
Color
Black/Charcoal
Material
Polyester
Gender
Men's
Number of Outside Pockets
6

Description

You don’t compromise when it comes to hard work. Neither do these pants. Get ultimate comfort and performance all in one durable garment in cold temps down to -40°F. With Performance-Flex on the knees for greater mobility and a built-in belt for the perfect fit, you can be flexible on the job.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.