Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Insulated Pant, XXL, Black/Charcoal, Polyester

  • Mfr # 7340RBCH2XL

  • Zoro # G2229994


product price: $195.98
/ea
Free Shipping & Returns

Key Features

Color
Black/Charcoal
Material
Polyester
Gender
Men's
Number of Outside Pockets
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7340RBCH2XL
Zoro #
G2229994
UPC #
613983141686
Country of Origin
China

Dimensions

Size
XXL

Details

Item
Insulated Pant
Color
Black/Charcoal
Material
Polyester
Gender
Men's
Number of Outside Pockets
6

Description

You don’t compromise when it comes to hard work. Neither do these pants. Get ultimate comfort and performance all in one durable garment in cold temps down to -40°F. With Performance-Flex on the knees for greater mobility and a built-in belt for the perfect fit, you can be flexible on the job.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.