Zoro Homepage

Men's Insulated Quilted Jacket, Polyester Spandex, Black/Lime, 2XL

  • Mfr # 8310RBLM2XL

  • Zoro # G816060066


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Color
Black/Lime
Material
Polyester Spandex
Fabric Weight
180 g
Length
33 3/4 in
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8310RBLM2XL
Zoro #
G816060066
UPC #
-
Country of Origin
China

Dimensions

Size
2XL
Length
33 3/4 in
Maximum Chest Size
52 in
Minimum Chest Size
50 in
Sleeve Length
36 in
Size-Body Type
Regular

Details

Item
Insulated Quilted Jacket
Color
Black/Lime
Material
Polyester Spandex
Fabric Weight
180 g
Gender
Men's
Lining Material
TAFFETA
Insulated for Cold Conditions
Yes
Series
8310
Water-Resistant
Yes
Features
Hi-Vis Accents on Sleeves, Water-Repellent
Number of Outside Pockets
2
Front Closure Type
Zipper
Garment Type
Jacket
Style
Insulated Quilted Jacket
Number of Inside Pockets
1
Insulation Material
FrostFlex(TM)
Temperature Rating
-20 Degrees F
Hood Style
None
Cleaning and Care Instructions
Do Air Dry, Do Fluff your Wet Garment, Do Launder Occasionally, Don't Dry Clean your Garment, Don't Heat-Dry your Garment, Don't use Industrial Washing Machines
Collar Style
Stand-Up
Includes Lining
Yes
Includes Removable Liner
No
Includes Hood
No

Description

Insulated Quilted Jacket, Garment Type Jacket, Length Type HIP, Gender Men's, Style Insulated Quilted Jacket, Insulated for Cold Conditions Yes, Material Polyester Spandex, Fabric Weight 180 g, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Stand-Up, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 2, Number of Inside Pockets 1, Color Black/Lime, Length 33 3/4 in, Maximum Chest Size 52 in, Size-Body Type Regular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.