Zoro Homepage

Men's Insulated Quilted Jacket, Polyester Spandex, Black/Lime, 4XL

  • Mfr # 8310RBLM4XL

  • Zoro # G116060049


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Color
Black/Lime
Material
Polyester Spandex
Fabric Weight
180 g
Length
34 3/4 in
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8310RBLM4XL
Zoro #
G116060049
UPC #
-
Country of Origin
China

Dimensions

Size
4XL
Length
34 3/4 in
Maximum Chest Size
60 in
Sleeve Length
38 in
Minimum Chest Size
58 in
Size-Body Type
Regular

Details

Item
Insulated Quilted Jacket
Color
Black/Lime
Material
Polyester Spandex
Fabric Weight
180 g
Gender
Men's
Lining Material
TAFFETA
Insulation Material
FrostFlex(TM)
Water-Resistant
Yes
Number of Outside Pockets
2
Insulated for Cold Conditions
Yes
Temperature Rating
-20 Degrees F
Hood Style
None
Garment Type
Jacket
Number of Inside Pockets
1
Features
Hi-Vis Accents on Sleeves, Water-Repellent
Style
Insulated Quilted Jacket
Cleaning and Care Instructions
Do Air Dry, Do Fluff your Wet Garment, Do Launder Occasionally, Don't Dry Clean your Garment, Don't Heat-Dry your Garment, Don't use Industrial Washing Machines
Series
8310
Front Closure Type
Zipper
Includes Hood
No
Includes Lining
Yes
Collar Style
Stand-Up
Includes Removable Liner
No

Description

Insulated Quilted Jacket, Garment Type Jacket, Length Type HIP, Gender Men's, Style Insulated Quilted Jacket, Insulated for Cold Conditions Yes, Material Polyester Spandex, Fabric Weight 180 g, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Stand-Up, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 2, Number of Inside Pockets 1, Color Black/Lime, Length 34 3/4 in, Maximum Chest Size 60 in, Size-Body Type Regular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.