Zoro Homepage

Men's Insulated Quilted Jacket, Polyester Spandex, Black/Lime, 5XL

  • Mfr # 8310RBLM5XL

  • Zoro # G216060055


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Color
Black/Lime
Material
Polyester Spandex
Fabric Weight
180 g
Length
35 1/4 in
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8310RBLM5XL
Zoro #
G216060055
UPC #
-
Country of Origin
China

Dimensions

Size
5XL
Length
35 1/4 in
Sleeve Length
39 in
Maximum Chest Size
64 in
Minimum Chest Size
62 in
Size-Body Type
Regular

Details

Item
Insulated Quilted Jacket
Color
Black/Lime
Material
Polyester Spandex
Fabric Weight
180 g
Gender
Men's
Lining Material
TAFFETA
Hood Style
None
Features
Hi-Vis Accents on Sleeves, Water-Repellent
Number of Outside Pockets
2
Front Closure Type
Zipper
Water-Resistant
Yes
Series
8310
Insulated for Cold Conditions
Yes
Cleaning and Care Instructions
Do Air Dry, Do Fluff your Wet Garment, Do Launder Occasionally, Don't Dry Clean your Garment, Don't Heat-Dry your Garment, Don't use Industrial Washing Machines
Temperature Rating
-20 Degrees F
Number of Inside Pockets
1
Garment Type
Jacket
Style
Insulated Quilted Jacket
Insulation Material
FrostFlex(TM)
Collar Style
Stand-Up
Includes Hood
No
Includes Lining
Yes
Includes Removable Liner
No

Description

Insulated Quilted Jacket, Garment Type Jacket, Length Type HIP, Gender Men's, Style Insulated Quilted Jacket, Insulated for Cold Conditions Yes, Material Polyester Spandex, Fabric Weight 180 g, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Stand-Up, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 2, Number of Inside Pockets 1, Color Black/Lime, Length 35 1/4 in, Maximum Chest Size 64 in, Size-Body Type Regular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.