Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Insulated Quilted Jacket, Polyester Spandex, Black/Lime, M

  • Mfr # 8310RBLMMED

  • Zoro # G616060037


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Color
Black/Lime
Material
Polyester Spandex
Fabric Weight
180 g
Length
32 3/4 in
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8310RBLMMED
Zoro #
G616060037
UPC #
-
Country of Origin
China

Dimensions

Size
M
Length
32 3/4 in
Size-Body Type
Regular
Maximum Chest Size
40 in
Sleeve Length
33 in
Minimum Chest Size
38 in

Details

Item
Insulated Quilted Jacket
Color
Black/Lime
Material
Polyester Spandex
Fabric Weight
180 g
Gender
Men's
Lining Material
TAFFETA
Insulation Material
FrostFlex(TM)
Garment Type
Jacket
Water-Resistant
Yes
Front Closure Type
Zipper
Features
Hi-Vis Accents on Sleeves, Water-Repellent
Series
8310
Cleaning and Care Instructions
Do Air Dry, Do Fluff your Wet Garment, Do Launder Occasionally, Don't Dry Clean your Garment, Don't Heat-Dry your Garment, Don't use Industrial Washing Machines
Insulated for Cold Conditions
Yes
Temperature Rating
-20 Degrees F
Style
Insulated Quilted Jacket
Hood Style
None
Number of Outside Pockets
2
Number of Inside Pockets
1
Includes Removable Liner
No
Includes Hood
No
Collar Style
Stand-Up
Includes Lining
Yes

Description

Insulated Quilted Jacket, Garment Type Jacket, Length Type HIP, Gender Men's, Style Insulated Quilted Jacket, Insulated for Cold Conditions Yes, Material Polyester Spandex, Fabric Weight 180 g, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Stand-Up, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 2, Number of Inside Pockets 1, Color Black/Lime, Length 32 3/4 in, Maximum Chest Size 40 in, Size-Body Type Regular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.