Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Insulated Quilted Jacket, Polyester Spandex, Black/Lime, S

  • Mfr # 8310RBLMSML

  • Zoro # G516060076


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Color
Black/Lime
Material
Polyester Spandex
Fabric Weight
180 g
Length
32 3/4 in
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8310RBLMSML
Zoro #
G516060076
UPC #
-
Country of Origin
China

Dimensions

Size
S
Length
32 3/4 in
Size-Body Type
Regular
Minimum Chest Size
34 in
Sleeve Length
32 in
Maximum Chest Size
36 in

Details

Item
Insulated Quilted Jacket
Color
Black/Lime
Material
Polyester Spandex
Fabric Weight
180 g
Gender
Men's
Lining Material
TAFFETA
Insulation Material
FrostFlex(TM)
Number of Outside Pockets
2
Style
Insulated Quilted Jacket
Front Closure Type
Zipper
Cleaning and Care Instructions
Do Air Dry, Do Fluff your Wet Garment, Do Launder Occasionally, Don't Dry Clean your Garment, Don't Heat-Dry your Garment, Don't use Industrial Washing Machines
Hood Style
None
Number of Inside Pockets
1
Insulated for Cold Conditions
Yes
Features
Hi-Vis Accents on Sleeves, Water-Repellent
Water-Resistant
Yes
Garment Type
Jacket
Series
8310
Temperature Rating
-20 Degrees F
Includes Lining
Yes
Includes Hood
No
Includes Removable Liner
No
Collar Style
Stand-Up

Description

Insulated Quilted Jacket, Garment Type Jacket, Length Type HIP, Gender Men's, Style Insulated Quilted Jacket, Insulated for Cold Conditions Yes, Material Polyester Spandex, Fabric Weight 180 g, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Stand-Up, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 2, Number of Inside Pockets 1, Color Black/Lime, Length 32 3/4 in, Maximum Chest Size 36 in, Size-Body Type Regular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.