Men's Insulated Quilted Pants, 2XL, Black, Polyester Spandex

  • Mfr # 7310RBLK2XL

  • Zoro # G616059857


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Number of Outside Pockets
3
Cleaning and Care Instructions
Do Air Dry, Do Fluff your Wet Garment, Do Launder Occasionally, Don't Dry Clean your Garment, Don't Heat-Dry your Garment, Don't use Industrial Washing Machines
Tag Size
46 x 31 1/2 in
Fly Closure Type
Snaps
Designed to Wear Over Clothes
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7310RBLK2XL
Zoro #
G616059857
UPC #
613983170884
Country of Origin
China

Dimensions

Tag Size
46 x 31 1/2 in
Maximum Waist Size
46 in
Minimum Waist Size
44 in
Size
2XL

Details

Number of Outside Pockets
3
Cleaning and Care Instructions
Do Air Dry, Do Fluff your Wet Garment, Do Launder Occasionally, Don't Dry Clean your Garment, Don't Heat-Dry your Garment, Don't use Industrial Washing Machines
Fly Closure Type
Snaps
Designed to Wear Over Clothes
Yes
Gender
Men's
Fabric Weight
180 g
Ankle Closure
Zipper
Leg Fit
Straight Leg
Features
Above Knee Leg Zippers
Color
Black
Fit
Loose Fit
Temperature Rating
-20 Degrees F
Insulated for Cold Conditions
Yes
Reinforced Locations
Heel
Style
Insulated Quilted Pants
Inseam
31 1/2 in
Item
Insulated Quilted Pants
Lining Material
100% Polyester
Material
Polyester Spandex
Insulation Material
FrostFlex(TM)
Waist Closure
Snaps
Garment Type
Pants
Series
7310
Includes Lining
Yes

Description

Insulated Quilted Pants, Garment Type Pants, Insulated for Cold Conditions Yes, Temperature Rating -20 Degrees F, Gender Men's, Material Polyester Spandex, Fabric Weight 180 g, Includes Lining Yes, Style Insulated Quilted Pants, Waist Closure Snaps, Fly Closure Type Snaps, Lining Material 100 Percent Polyester, Fit Loose Fit, Leg Fit Straight Leg, Number of Outside Pockets 3, Color Black, Inseam 31 1/2 in, Maximum Waist Size 46 in, Size 2XL, Ankle Closure Zipper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.