Men's Insulated Quilted Pants, 3XL, Black, Polyester Spandex

  • Mfr # 7310RBLK3XL

  • Zoro # G416059828


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Cleaning and Care Instructions
Do Air Dry, Do Fluff your Wet Garment, Do Launder Occasionally, Don't Dry Clean your Garment, Don't Heat-Dry your Garment, Don't use Industrial Washing Machines
Fit
Loose Fit
Minimum Waist Size
48 in
Designed to Wear Over Clothes
Yes
Insulated for Cold Conditions
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7310RBLK3XL
Zoro #
G416059828
UPC #
613983170891
Country of Origin
China

Dimensions

Minimum Waist Size
48 in
Size
3XL
Tag Size
50 x 32 in
Maximum Waist Size
50 in

Details

Cleaning and Care Instructions
Do Air Dry, Do Fluff your Wet Garment, Do Launder Occasionally, Don't Dry Clean your Garment, Don't Heat-Dry your Garment, Don't use Industrial Washing Machines
Fit
Loose Fit
Designed to Wear Over Clothes
Yes
Insulated for Cold Conditions
Yes
Fabric Weight
180 g
Material
Polyester Spandex
Ankle Closure
Zipper
Features
Above Knee Leg Zippers
Reinforced Locations
Heel
Insulation Material
FrostFlex(TM)
Item
Insulated Quilted Pants
Waist Closure
Snaps
Garment Type
Pants
Color
Black
Inseam
32 in
Lining Material
100% Polyester
Leg Fit
Straight Leg
Gender
Men's
Style
Insulated Quilted Pants
Number of Outside Pockets
3
Series
7310
Temperature Rating
-20 Degrees F
Fly Closure Type
Snaps
Includes Lining
Yes

Description

Insulated Quilted Pants, Garment Type Pants, Insulated for Cold Conditions Yes, Temperature Rating -20 Degrees F, Gender Men's, Material Polyester Spandex, Fabric Weight 180 g, Includes Lining Yes, Style Insulated Quilted Pants, Waist Closure Snaps, Fly Closure Type Snaps, Lining Material 100 Percent Polyester, Fit Loose Fit, Leg Fit Straight Leg, Number of Outside Pockets 3, Color Black, Inseam 32 in, Maximum Waist Size 50 in, Size 3XL, Ankle Closure Zipper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.