Men's Insulated Quilted Pants, 4XL, Black, Polyester Spandex

  • Mfr # 7310RBLK4XL

  • Zoro # G116060018


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Minimum Waist Size
52 in
Number of Outside Pockets
3
Ankle Closure
Zipper
Fly Closure Type
Snaps
Material
Polyester Spandex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7310RBLK4XL
Zoro #
G116060018
UPC #
613983170907
Country of Origin
China

Dimensions

Minimum Waist Size
52 in
Tag Size
54 x 32 1/2 in
Maximum Waist Size
54 in
Size
4XL

Details

Number of Outside Pockets
3
Ankle Closure
Zipper
Fly Closure Type
Snaps
Material
Polyester Spandex
Lining Material
100% Polyester
Fabric Weight
180 g
Reinforced Locations
Heel
Color
Black
Series
7310
Inseam
32 1/2 in
Gender
Men's
Temperature Rating
-20 Degrees F
Garment Type
Pants
Item
Insulated Quilted Pants
Leg Fit
Straight Leg
Fit
Loose Fit
Features
Above Knee Leg Zippers
Insulated for Cold Conditions
Yes
Designed to Wear Over Clothes
Yes
Waist Closure
Snaps
Insulation Material
FrostFlex(TM)
Cleaning and Care Instructions
Do Air Dry, Do Fluff your Wet Garment, Do Launder Occasionally, Don't Dry Clean your Garment, Don't Heat-Dry your Garment, Don't use Industrial Washing Machines
Style
Insulated Quilted Pants
Includes Lining
Yes

Description

Insulated Quilted Pants, Garment Type Pants, Insulated for Cold Conditions Yes, Temperature Rating -20 Degrees F, Gender Men's, Material Polyester Spandex, Fabric Weight 180 g, Includes Lining Yes, Style Insulated Quilted Pants, Waist Closure Snaps, Fly Closure Type Snaps, Lining Material 100 Percent Polyester, Fit Loose Fit, Leg Fit Straight Leg, Number of Outside Pockets 3, Color Black, Inseam 32 1/2 in, Maximum Waist Size 54 in, Size 4XL, Ankle Closure Zipper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.