Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Insulated Quilted Pants, 5XL, Black, Polyester Spandex

  • Mfr # 7310RBLK5XL

  • Zoro # G616060006


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Features
Above Knee Leg Zippers
Inseam
33 in
Cleaning and Care Instructions
Do Air Dry, Do Fluff your Wet Garment, Do Launder Occasionally, Don't Dry Clean your Garment, Don't Heat-Dry your Garment, Don't use Industrial Washing Machines
Garment Type
Pants
Material
Polyester Spandex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7310RBLK5XL
Zoro #
G616060006
UPC #
613983170914
Country of Origin
China

Dimensions

Minimum Waist Size
56 in
Size
5XL
Tag Size
58 x 33 in
Maximum Waist Size
58 in

Details

Features
Above Knee Leg Zippers
Inseam
33 in
Cleaning and Care Instructions
Do Air Dry, Do Fluff your Wet Garment, Do Launder Occasionally, Don't Dry Clean your Garment, Don't Heat-Dry your Garment, Don't use Industrial Washing Machines
Garment Type
Pants
Material
Polyester Spandex
Item
Insulated Quilted Pants
Temperature Rating
-20 Degrees F
Series
7310
Fit
Loose Fit
Number of Outside Pockets
3
Leg Fit
Straight Leg
Fly Closure Type
Snaps
Designed to Wear Over Clothes
Yes
Gender
Men's
Reinforced Locations
Heel
Color
Black
Insulated for Cold Conditions
Yes
Ankle Closure
Zipper
Lining Material
100% Polyester
Insulation Material
FrostFlex(TM)
Waist Closure
Snaps
Style
Insulated Quilted Pants
Fabric Weight
180 g
Includes Lining
Yes

Description

Insulated Quilted Pants, Garment Type Pants, Insulated for Cold Conditions Yes, Temperature Rating -20 Degrees F, Gender Men's, Material Polyester Spandex, Fabric Weight 180 g, Includes Lining Yes, Style Insulated Quilted Pants, Waist Closure Snaps, Fly Closure Type Snaps, Lining Material 100 Percent Polyester, Fit Loose Fit, Leg Fit Straight Leg, Number of Outside Pockets 3, Color Black, Inseam 33 in, Maximum Waist Size 58 in, Size 5XL, Ankle Closure Zipper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.