Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Insulated Quilted Pants, M, Black, Polyester Spandex

  • Mfr # 7310RBLKMED

  • Zoro # G216059950


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Insulated for Cold Conditions
Yes
Color
Black
Series
7310
Style
Insulated Quilted Pants
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7310RBLKMED
Zoro #
G216059950
UPC #
613983170853
Country of Origin
China

Dimensions

Maximum Waist Size
34 in
Tag Size
34 x 30 in
Minimum Waist Size
32 in
Size
M

Details

Insulated for Cold Conditions
Yes
Color
Black
Series
7310
Style
Insulated Quilted Pants
Gender
Men's
Inseam
30 in
Lining Material
100% Polyester
Reinforced Locations
Heel
Garment Type
Pants
Fly Closure Type
Snaps
Designed to Wear Over Clothes
Yes
Material
Polyester Spandex
Leg Fit
Straight Leg
Cleaning and Care Instructions
Do Air Dry, Do Fluff your Wet Garment, Do Launder Occasionally, Don't Dry Clean your Garment, Don't Heat-Dry your Garment, Don't use Industrial Washing Machines
Waist Closure
Snaps
Item
Insulated Quilted Pants
Fit
Loose Fit
Temperature Rating
-20 Degrees F
Insulation Material
FrostFlex(TM)
Fabric Weight
180 g
Number of Outside Pockets
3
Features
Above Knee Leg Zippers
Ankle Closure
Zipper
Includes Lining
Yes

Description

Insulated Quilted Pants, Garment Type Pants, Insulated for Cold Conditions Yes, Temperature Rating -20 Degrees F, Gender Men's, Material Polyester Spandex, Fabric Weight 180 g, Includes Lining Yes, Style Insulated Quilted Pants, Waist Closure Snaps, Fly Closure Type Snaps, Lining Material 100 Percent Polyester, Fit Loose Fit, Leg Fit Straight Leg, Number of Outside Pockets 3, Color Black, Inseam 30 in, Maximum Waist Size 34 in, Size M, Ankle Closure Zipper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.