Zoro Homepage

Men's Insulated Quilted Pants, S, Black, Polyester Spandex

  • Mfr # 7310RBLKSML

  • Zoro # G516059827


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Fly Closure Type
Snaps
Style
Insulated Quilted Pants
Designed to Wear Over Clothes
Yes
Color
Black
Reinforced Locations
Heel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7310RBLKSML
Zoro #
G516059827
UPC #
613983170846
Country of Origin
China

Dimensions

Size
S
Tag Size
30 x 29 1/2 in
Maximum Waist Size
30 in
Minimum Waist Size
28 in

Details

Fly Closure Type
Snaps
Style
Insulated Quilted Pants
Designed to Wear Over Clothes
Yes
Item
Insulated Quilted Pants
Color
Black
Reinforced Locations
Heel
Insulated for Cold Conditions
Yes
Gender
Men's
Material
Polyester Spandex
Cleaning and Care Instructions
Do Air Dry, Do Fluff your Wet Garment, Do Launder Occasionally, Don't Dry Clean your Garment, Don't Heat-Dry your Garment, Don't use Industrial Washing Machines
Ankle Closure
Zipper
Lining Material
100% Polyester
Garment Type
Pants
Fabric Weight
180 g
Waist Closure
Snaps
Inseam
29 1/2 in
Leg Fit
Straight Leg
Features
Above Knee Leg Zippers
Series
7310
Insulation Material
FrostFlex(TM)
Number of Outside Pockets
3
Temperature Rating
-20 Degrees F
Fit
Loose Fit
Includes Lining
Yes

Description

Insulated Quilted Pants, Garment Type Pants, Insulated for Cold Conditions Yes, Temperature Rating -20 Degrees F, Gender Men's, Material Polyester Spandex, Fabric Weight 180 g, Includes Lining Yes, Style Insulated Quilted Pants, Waist Closure Snaps, Fly Closure Type Snaps, Lining Material 100 Percent Polyester, Fit Loose Fit, Leg Fit Straight Leg, Number of Outside Pockets 3, Color Black, Inseam 29 1/2 in, Maximum Waist Size 30 in, Size S, Ankle Closure Zipper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.