Men's Insulated Quilted Pants, XL, Black, Polyester Spandex

  • Mfr # 7310RBLKXLG

  • Zoro # G016059969


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Style
Insulated Quilted Pants
Maximum Waist Size
42 in
Insulation Material
FrostFlex(TM)
Reinforced Locations
Heel
Series
7310
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7310RBLKXLG
Zoro #
G016059969
UPC #
613983170877
Country of Origin
China

Dimensions

Maximum Waist Size
42 in
Tag Size
42 x 31 in
Minimum Waist Size
40 in
Size
XL

Details

Style
Insulated Quilted Pants
Insulation Material
FrostFlex(TM)
Reinforced Locations
Heel
Series
7310
Features
Above Knee Leg Zippers
Lining Material
100% Polyester
Gender
Men's
Color
Black
Designed to Wear Over Clothes
Yes
Insulated for Cold Conditions
Yes
Temperature Rating
-20 Degrees F
Leg Fit
Straight Leg
Garment Type
Pants
Ankle Closure
Zipper
Waist Closure
Snaps
Item
Insulated Quilted Pants
Number of Outside Pockets
3
Material
Polyester Spandex
Fit
Loose Fit
Cleaning and Care Instructions
Do Air Dry, Do Fluff your Wet Garment, Do Launder Occasionally, Don't Dry Clean your Garment, Don't Heat-Dry your Garment, Don't use Industrial Washing Machines
Fly Closure Type
Snaps
Fabric Weight
180 g
Inseam
31 in
Includes Lining
Yes

Description

Insulated Quilted Pants, Garment Type Pants, Insulated for Cold Conditions Yes, Temperature Rating -20 Degrees F, Gender Men's, Material Polyester Spandex, Fabric Weight 180 g, Includes Lining Yes, Style Insulated Quilted Pants, Waist Closure Snaps, Fly Closure Type Snaps, Lining Material 100 Percent Polyester, Fit Loose Fit, Leg Fit Straight Leg, Number of Outside Pockets 3, Color Black, Inseam 31 in, Maximum Waist Size 42 in, Size XL, Ankle Closure Zipper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.