Zoro Homepage

Men's Insulated Softshell Jacket, 100% Polyester, Full Zipper, Navy, 4Xl

  • Mfr # 0490RNAV4XL

  • Zoro # G1237531


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Color
Navy
Material
100% Polyester
Fabric Weight
400 g
Closure Type
Full Zipper
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0490RNAV4XL
Zoro #
G1237531
UPC #
613983083146
Country of Origin
China

Dimensions

Size
4Xl
Fits Chest Size
58" to 60"
Maximum Chest Size
60 in
Sleeve Length
38 in
Minimum Chest Size
58 in
Size-Body Type
Regular

Details

Item
Insulated Softshell Jacket
Color
Navy
Material
100% Polyester
Fabric Weight
400 g
Closure Type
Full Zipper
Gender
Men's
Lining Material
Nylon
Number of Pockets
4
Insulated
Yes
Number of Inside Pockets
1
Number of Outside Pockets
3
Features
Inner Draw Cord At Waist to Seal Out Drafts, Soft
Water-Resistant
Yes
Series
0490
Garment Type
Jacket
Collar Style
Stand-Up
Cuff Style
Adjustable
Waist Style
Draw Cord
Temperature Rating
Down to -20 Degrees F
Wind-Resistant
Yes
Includes Hood
No
Style
Softshell Jacket
Insulated for Cold Conditions
Yes
Hood Style
None
Includes Lining
Yes

Description

Jacket Insulated Softshell Navy 4Xl, Garment Type Jacket, Length Type Waist, Gender Men's, Style Softshell Jacket, Insulated for Cold Conditions Yes, Material Polyester, Fabric Weight 400 g, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Stand-Up, Includes Lining Yes, Number of Outside Pockets 3, Number of Inside Pockets 1, Color Navy, Maximum Chest Size 60 in, Size-Body Type Regular, Temperature Rating Down to -20 Degrees F, Lining Material Silver Twill Reflective

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.