
Men's Insulated Softshell Jacket, Polyester, Zipper, Black/Charcoal, 5XL
Mfr # 8490RBCH5XLL2
Zoro # G7609078
product price: $184.99
/ea
Free Shipping & Returns
Key Features
Color
Black/Charcoal
Material
Polyester
Fabric Weight
400 grams
Closure Type
Zipper
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8490RBCH5XLL2
Zoro #
G7609078
UPC #
613983132882
Country of Origin
China
Dimensions
Size
5XL
Details
Item
Insulated Softshell Jacket
Color
Black/Charcoal
Material
Polyester
Fabric Weight
400 grams
Closure Type
Zipper
Gender
Men's
Number of Pockets
4
Style
Insulated Jacket
Hood Style
None
Water-Resistant
Yes
Series
8490
Description
The Insulated Softshell Enhanced Visibility Jacket offers over 400g of insulating power. It has a 100% Polyester comfort stretch microfiber shell and a water-repellent, and a breathable polyurethane membrane. This jacket also features silver twill reflective lining, 1 inside and 3 outside zipper pockets, full-zip stand-up collar, interior draw cord, adjustable cuffs, 2” segmented reflective silver tape at sleeves,
chest, and back for increased visibility along with stitchless bonded tape for increased durability. Available in Black/Charcoal, sizes S-5XL.
chest, and back for increased visibility along with stitchless bonded tape for increased durability. Available in Black/Charcoal, sizes S-5XL.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.