
Men's Insulated Softshell Vest, Zipper, Black, 4Xl
Mfr # 0492RBLK4XL
Zoro # G1239701
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
100% Polyester, Polyurethane Membrane, 100% Polyester Microfleece Lining
Fabric Weight
400 grams
Closure Type
Zipper
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0492RBLK4XL
Zoro #
G1239701
UPC #
613983079026
Country of Origin
China
Dimensions
Size
4Xl
Details
Item
Insulated Softshell Vest
Color
Black
Material
100% Polyester, Polyurethane Membrane, 100% Polyester Microfleece Lining
Fabric Weight
400 grams
Closure Type
Zipper
Gender
Men's
Lining Material
Microfleece
Number of Pockets
4
Features
Silver Twill Reflective Lining 1 Inside and 3 Outside Zipper Pockets; 2 Inside Bag Pockets and 3 Outside Zipper Pockets; Breathable, Full Zip, Stand-Up Collar Interior Draw Cord; Comfort Rating: -20F to -29C
Style
Vest
Insulated
Yes
Water-Resistant
Yes
Series
492
Description
The Softshell Insulated Vest has 6oz soft, simulated down insulation, silver sateen reflective lining, a functional stand-up collar, hand warmer pockets and zippered chest pocket. It is available in black and sizes S-5XL.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.