
Men's Insulated Vest, 420D Nylon, Zipper, Navy, 4Xl
Mfr # 0399RNAV4XL
Zoro # G1239589
product price:Â $101.99
/ea
Free Shipping & Returns
Key Features
Color
Navy
Material
420D Nylon
Fabric Weight
11.25 oz
Closure Type
Zipper
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0399RNAV4XL
Zoro #
G1239589
UPC #
613983017226
Country of Origin
United States
Dimensions
Size
4Xl
Details
Item
Insulated Vest
Color
Navy
Material
420D Nylon
Fabric Weight
11.25 oz
Closure Type
Zipper
Gender
Men's
Lining Material
RefrigiFill Polyester
Number of Pockets
2
Standards
CE certified
Features
Tear and Abrasion Resistant; Wind-Tight Finish Bound Seams Seal Out Drafts; 2 Insulated Front Pockets Extended Length Back; Stretch Knit Side Gussets for Comfort Insulated Knit Collar; Comfort Rating : -50F to -46F
Insulated
Yes
Style
Vest
Water-Resistant
Yes
Series
399
Description
The Iron-Tuff Vest has 11.25oz high-loft polyester fiberfill insulation, a tear- and abrasion-resistant nylon outershell with a water-repellent, wind-tight finish, storm flaps over all zippers and bound seams to seal out drafts and extend durability. It has a longer back for extra warmth, stretch knit side gussets for snug fit, insulated knit collar and hand warmer pockets. Available in navy or sage, sizes S-5XL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.