Men's Jacket Iron-Tuff Ice Parka Navy Xl, Nylon, Elastic, Navy, Xl
- Mfr # 0360RNAVXLG
- Zoro # G0677236
product price:Â
$
167.58
/ea
Free Shipping & Returns
Key Features
Size
Xl
Color
Navy
Material
Nylon
Fabric Weight
11.25 oz
Closure Type
Elastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0360RNAVXLG
- Zoro #
- G0677236
- UPC #
- 613983010043
- Country of Origin
- India
Dimensions
- Size
- Xl
- Fits Chest Size
- 46" to 48"
- Garment Length
- Thigh Length
- Minimum Chest Size
- 46 in
- Size-Body Type
- Regular
- Sleeve Length
- 35 in
- Maximum Chest Size
- 48 in
- Bottle Size
- XL
- Size - Alpha
- XL
- Container Size
- XL
Description
Coat, Garment Type Coat, Length Type Thigh, Gender Men's, Style Traditional Coat, Insulated for Cold Conditions Yes, Material Nylon, Fabric Weight 11.25 oz, Front Closure Type Zipper, Includes Hood Yes, Hood Style Attached, Collar Style Fur, Number of Outside Pockets 5, Number of Inside Pockets 0, Color Navy, Maximum Chest Size 48 in, Size-Body Type Regular, Temperature Rating Down to -50 Degrees F, Size XL, Minimum Chest Size 46 in, Cuff Style Knit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.