Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Jacket, Nylon, Navy, 2XL

  • Mfr # 8354RNAV2XL

  • Zoro # G815946873


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Color
Navy
Material
Nylon
Gender
Men's
Lining Material
Graphene
Sleeve Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8354RNAV2XL
Zoro #
G815946873
UPC #
613983144434
Country of Origin
China

Dimensions

Size
2XL
Sleeve Length
36 in
Size-Body Type
Regular
Minimum Chest Size
50 in
Maximum Chest Size
52 in

Details

Item
Jacket
Color
Navy
Material
Nylon
Gender
Men's
Lining Material
Graphene
Includes
Reflective Piping for Added Visibility
Hood Style
None
Water-Resistant
Yes
Number of Inside Pockets
1
Features
Brass Rivets Reinforce Stress Points, Reflective Piping for Added Visibility
Style
Work Jacket
Cuff Style
Rib Knit
Number of Outside Pockets
8
Collar Style
Stand Up
Cleaning and Care Instructions
Machine Wash
Insulation Material
250g AirBlaze(R)
Insulated for Cold Conditions
Yes
Garment Type
Jacket
Waist Style
Button
Series
54 Gold Jacket
Wrist Closure
Cuff
Temperature Rating
-54 Degrees F
Wind-Resistant
Yes
Reversable
No
Includes Lining
Yes
Includes Hood
No
Includes Removable Liner
No
Front Closure Type
Zipper

Description

Jacket, Garment Type Jacket, Length Type Hip, Gender Men's, Style Work Jacket, Insulated for Cold Conditions Yes, Material Nylon, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Stand Up, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 8, Number of Inside Pockets 1, Color Navy, Maximum Chest Size 52 in, Size-Body Type Regular, Temperature Rating -54 Degrees F, Lining Material Graphene, Size 2XL, Minimum Chest Size 50 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.