Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Jacket, Nylon, Navy, 3XL

  • Mfr # 8354RNAV3XL

  • Zoro # G615946882


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Color
Navy
Material
Nylon
Gender
Men's
Lining Material
Graphene
Sleeve Length
37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8354RNAV3XL
Zoro #
G615946882
UPC #
613983144441
Country of Origin
China

Dimensions

Size
3XL
Sleeve Length
37 in
Maximum Chest Size
56 in
Minimum Chest Size
54 in
Size-Body Type
Regular

Details

Item
Jacket
Color
Navy
Material
Nylon
Gender
Men's
Lining Material
Graphene
Features
Brass Rivets Reinforce Stress Points, Reflective Piping for Added Visibility
Hood Style
None
Water-Resistant
Yes
Includes
Reflective Piping for Added Visibility
Cuff Style
Rib Knit
Number of Inside Pockets
1
Style
Work Jacket
Number of Outside Pockets
8
Collar Style
Stand Up
Reversable
No
Front Closure Type
Zipper
Includes Removable Liner
No
Waist Style
Button
Temperature Rating
-54 Degrees F
Wind-Resistant
Yes
Wrist Closure
Cuff
Series
54 Gold Jacket
Garment Type
Jacket
Includes Hood
No
Includes Lining
Yes
Cleaning and Care Instructions
Machine Wash
Insulation Material
250g AirBlaze(R)
Insulated for Cold Conditions
Yes

Description

Jacket, Garment Type Jacket, Length Type Hip, Gender Men's, Style Work Jacket, Insulated for Cold Conditions Yes, Material Nylon, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Stand Up, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 8, Number of Inside Pockets 1, Color Navy, Maximum Chest Size 56 in, Size-Body Type Regular, Temperature Rating -54 Degrees F, Lining Material Graphene, Size 3XL, Minimum Chest Size 54 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.