Zoro Homepage

Men's Jacket, Nylon, Navy, 4XL

  • Mfr # 8354RNAV4XL

  • Zoro # G015946901


product price: $296.99
/ea
Free Shipping & Returns

Key Features

Color
Navy
Material
Nylon
Gender
Men's
Lining Material
Graphene
Includes
Reflective Piping for Added Visibility
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8354RNAV4XL
Zoro #
G015946901
UPC #
613983144458
Country of Origin
China

Dimensions

Size
4XL
Sleeve Length
38 in
Maximum Chest Size
60 in
Minimum Chest Size
58 in
Size-Body Type
Regular

Details

Item
Jacket
Color
Navy
Material
Nylon
Gender
Men's
Lining Material
Graphene
Includes
Reflective Piping for Added Visibility
Number of Outside Pockets
8
Water-Resistant
Yes
Style
Work Jacket
Number of Inside Pockets
1
Cuff Style
Rib Knit
Features
Brass Rivets Reinforce Stress Points, Reflective Piping for Added Visibility
Hood Style
None
Includes Lining
Yes
Wind-Resistant
Yes
Temperature Rating
-54 Degrees F
Insulated for Cold Conditions
Yes
Garment Type
Jacket
Reversable
No
Waist Style
Button
Includes Removable Liner
No
Cleaning and Care Instructions
Machine Wash
Collar Style
Stand Up
Series
54 Gold Jacket
Front Closure Type
Zipper
Wrist Closure
Cuff
Includes Hood
No
Insulation Material
250g AirBlaze(R)

Description

Jacket, Garment Type Jacket, Length Type Hip, Gender Men's, Style Work Jacket, Insulated for Cold Conditions Yes, Material Nylon, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Stand Up, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 8, Number of Inside Pockets 1, Color Navy, Maximum Chest Size 60 in, Size-Body Type Regular, Temperature Rating -54 Degrees F, Lining Material Graphene, Size 4XL, Minimum Chest Size 58 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.