Zoro Homepage

Men's Jacket, Nylon, Navy, 5XL

  • Mfr # 8354RNAV5XL

  • Zoro # G315946892


product price: $296.99
/ea
Free Shipping & Returns

Key Features

Color
Navy
Material
Nylon
Gender
Men's
Lining Material
Graphene
Cuff Style
Rib Knit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8354RNAV5XL
Zoro #
G315946892
UPC #
613983144465
Country of Origin
China

Dimensions

Size
5XL
Sleeve Length
39 in
Size-Body Type
Regular
Maximum Chest Size
64 in
Minimum Chest Size
62 in

Details

Item
Jacket
Color
Navy
Material
Nylon
Gender
Men's
Lining Material
Graphene
Cuff Style
Rib Knit
Number of Outside Pockets
8
Number of Inside Pockets
1
Style
Work Jacket
Water-Resistant
Yes
Includes
Reflective Piping for Added Visibility
Hood Style
None
Features
Brass Rivets Reinforce Stress Points, Reflective Piping for Added Visibility
Insulated for Cold Conditions
Yes
Insulation Material
250g AirBlaze(R)
Includes Removable Liner
No
Includes Hood
No
Includes Lining
Yes
Wind-Resistant
Yes
Waist Style
Button
Garment Type
Jacket
Reversable
No
Series
54 Gold Jacket
Temperature Rating
-54 Degrees F
Front Closure Type
Zipper
Collar Style
Stand Up
Wrist Closure
Cuff
Cleaning and Care Instructions
Machine Wash

Description

Jacket, Garment Type Jacket, Length Type Hip, Gender Men's, Style Work Jacket, Insulated for Cold Conditions Yes, Material Nylon, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Stand Up, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 8, Number of Inside Pockets 1, Color Navy, Maximum Chest Size 64 in, Size-Body Type Regular, Temperature Rating -54 Degrees F, Lining Material Graphene, Size 5XL, Minimum Chest Size 62 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.