Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Jacket, Nylon, Navy, L

  • Mfr # 8354RNAVLAR

  • Zoro # G215946848


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Color
Navy
Material
Nylon
Gender
Men's
Lining Material
Graphene
Hood Style
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8354RNAVLAR
Zoro #
G215946848
UPC #
613983144410
Country of Origin
China

Dimensions

Size
L
Sleeve Length
34 in
Size-Body Type
Regular
Maximum Chest Size
44 in
Minimum Chest Size
42 in

Details

Item
Jacket
Color
Navy
Material
Nylon
Gender
Men's
Lining Material
Graphene
Hood Style
None
Features
Brass Rivets Reinforce Stress Points, Reflective Piping for Added Visibility
Number of Inside Pockets
1
Cuff Style
Rib Knit
Number of Outside Pockets
8
Includes
Reflective Piping for Added Visibility
Water-Resistant
Yes
Style
Work Jacket
Temperature Rating
-54 Degrees F
Insulated for Cold Conditions
Yes
Front Closure Type
Zipper
Wrist Closure
Cuff
Reversable
No
Series
54 Gold Jacket
Wind-Resistant
Yes
Insulation Material
250g AirBlaze(R)
Garment Type
Jacket
Collar Style
Stand Up
Includes Removable Liner
No
Includes Hood
No
Waist Style
Button
Includes Lining
Yes
Cleaning and Care Instructions
Machine Wash

Description

Jacket, Garment Type Jacket, Length Type Hip, Gender Men's, Style Work Jacket, Insulated for Cold Conditions Yes, Material Nylon, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Stand Up, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 8, Number of Inside Pockets 1, Color Navy, Maximum Chest Size 44 in, Size-Body Type Regular, Temperature Rating -54 Degrees F, Lining Material Graphene, Size L, Minimum Chest Size 42 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.