Zoro Homepage

Men's Jacket, Nylon, Navy, XL

  • Mfr # 8354RNAVXLG

  • Zoro # G315946847


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Color
Navy
Material
Nylon
Gender
Men's
Lining Material
Graphene
Hood Style
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8354RNAVXLG
Zoro #
G315946847
UPC #
613983144427
Country of Origin
China

Dimensions

Size
XL
Sleeve Length
35 in
Minimum Chest Size
46 in
Maximum Chest Size
48 in
Size-Body Type
Regular

Details

Item
Jacket
Color
Navy
Material
Nylon
Gender
Men's
Lining Material
Graphene
Hood Style
None
Features
Brass Rivets Reinforce Stress Points, Reflective Piping for Added Visibility
Style
Work Jacket
Cuff Style
Rib Knit
Number of Outside Pockets
8
Includes
Reflective Piping for Added Visibility
Number of Inside Pockets
1
Water-Resistant
Yes
Includes Hood
No
Cleaning and Care Instructions
Machine Wash
Reversable
No
Wrist Closure
Cuff
Wind-Resistant
Yes
Temperature Rating
-54 Degrees F
Series
54 Gold Jacket
Includes Removable Liner
No
Insulation Material
250g AirBlaze(R)
Collar Style
Stand Up
Includes Lining
Yes
Waist Style
Button
Insulated for Cold Conditions
Yes
Front Closure Type
Zipper
Garment Type
Jacket

Description

Jacket, Garment Type Jacket, Length Type Hip, Gender Men's, Style Work Jacket, Insulated for Cold Conditions Yes, Material Nylon, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Stand Up, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 8, Number of Inside Pockets 1, Color Navy, Maximum Chest Size 48 in, Size-Body Type Regular, Temperature Rating -54 Degrees F, Lining Material Graphene, Size XL, Minimum Chest Size 46 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.