Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Jacket, Nylon, Polyester, Lime/Navy, 2XL

  • Mfr # 8225RNLM2XLL2

  • Zoro # G015946949


product price: $78.99
/ea
Free Shipping & Returns

Key Features

Color
Lime/Navy
Material
Nylon, Polyester
Gender
Men's
Number of Outside Pockets
2
Features
High-Visibility Protection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8225RNLM2XLL2
Zoro #
G015946949
UPC #
613983145394
Country of Origin
China

Dimensions

Size
2XL
Sleeve Length
36 in
Maximum Chest Size
52 in
Size-Body Type
Regular
Minimum Chest Size
50 in

Details

Item
Jacket
Color
Lime/Navy
Material
Nylon, Polyester
Gender
Men's
Number of Outside Pockets
2
Features
High-Visibility Protection
Cuff Style
Elastic
Hood Style
None
Style
Lightweight Work Jacket
Number of Inside Pockets
0
Water-Resistant
Yes
Standards
ANSI/ISEA 107-2020 - Type O, Class 1, CSA Z96 - Class 2, Level 2
Includes
2 in Silver Reflective Tape With X Shape on Back
Collar Style
Knit
Includes Hood
No
Cleaning and Care Instructions
Machine Wash
Waist Style
Button
Front Closure Type
Zipper
Series
HiVis Cooler Wear(TM) Jacket
Includes Removable Liner
No
Insulated for Cold Conditions
Yes
Garment Type
Jacket
Includes Lining
No
Reversable
No
Wrist Closure
Elastic
Insulation Material
7.5 oz. Polyester
Wind-Resistant
No
Temperature Rating
10 Degrees F

Description

Jacket, Garment Type Jacket, Length Type Waist, Gender Men's, Style Lightweight Work Jacket, Insulated for Cold Conditions Yes, Material Nylon, Polyester, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Knit, Includes Lining No, Includes Removable Liner No, Number of Outside Pockets 2, Number of Inside Pockets 0, Color Lime/Navy, Maximum Chest Size 52 in, Size-Body Type Regular, Temperature Rating 10 Degrees F, Lining Material Not Applicable, Size 2XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.