Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Jacket, Nylon, Polyester, Lime/Navy, 4XL

  • Mfr # 8225RNLM4XLL2

  • Zoro # G215946985


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Color
Lime/Navy
Material
Nylon, Polyester
Gender
Men's
Style
Lightweight Work Jacket
Standards
ANSI/ISEA 107-2020 - Type O, Class 1, CSA Z96 - Class 2, Level 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8225RNLM4XLL2
Zoro #
G215946985
UPC #
613983145417
Country of Origin
China

Dimensions

Size
4XL
Sleeve Length
38 in
Minimum Chest Size
58 in
Size-Body Type
Regular
Maximum Chest Size
60 in

Details

Item
Jacket
Color
Lime/Navy
Material
Nylon, Polyester
Gender
Men's
Style
Lightweight Work Jacket
Standards
ANSI/ISEA 107-2020 - Type O, Class 1, CSA Z96 - Class 2, Level 2
Features
High-Visibility Protection
Hood Style
None
Number of Outside Pockets
2
Includes
2 in Silver Reflective Tape With X Shape on Back
Cuff Style
Elastic
Water-Resistant
Yes
Number of Inside Pockets
0
Includes Removable Liner
No
Insulation Material
7.5 oz. Polyester
Series
HiVis Cooler Wear(TM) Jacket
Front Closure Type
Zipper
Garment Type
Jacket
Wrist Closure
Elastic
Waist Style
Button
Reversable
No
Wind-Resistant
No
Temperature Rating
10 Degrees F
Insulated for Cold Conditions
Yes
Includes Hood
No
Collar Style
Knit
Cleaning and Care Instructions
Machine Wash
Includes Lining
No

Description

Jacket, Garment Type Jacket, Length Type Waist, Gender Men's, Style Lightweight Work Jacket, Insulated for Cold Conditions Yes, Material Nylon, Polyester, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Knit, Includes Lining No, Includes Removable Liner No, Number of Outside Pockets 2, Number of Inside Pockets 0, Color Lime/Navy, Maximum Chest Size 60 in, Size-Body Type Regular, Temperature Rating 10 Degrees F, Lining Material Not Applicable, Size 4XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.