Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Jacket, Nylon, Polyester, Lime/Navy, 5XL

  • Mfr # 8225RNLM5XLL2

  • Zoro # G415946976


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Color
Lime/Navy
Material
Nylon, Polyester
Gender
Men's
Cuff Style
Elastic
Features
High-Visibility Protection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8225RNLM5XLL2
Zoro #
G415946976
UPC #
613983145424
Country of Origin
China

Dimensions

Size
5XL
Sleeve Length
39 in
Maximum Chest Size
64 in
Size-Body Type
Regular
Minimum Chest Size
62 in

Details

Item
Jacket
Color
Lime/Navy
Material
Nylon, Polyester
Gender
Men's
Cuff Style
Elastic
Features
High-Visibility Protection
Hood Style
None
Water-Resistant
Yes
Includes
2 in Silver Reflective Tape With X Shape on Back
Number of Outside Pockets
2
Style
Lightweight Work Jacket
Number of Inside Pockets
0
Standards
ANSI/ISEA 107-2020 - Type O, Class 1, CSA Z96 - Class 2, Level 2
Collar Style
Knit
Temperature Rating
10 Degrees F
Includes Hood
No
Reversable
No
Insulation Material
7.5 oz. Polyester
Wrist Closure
Elastic
Includes Removable Liner
No
Front Closure Type
Zipper
Cleaning and Care Instructions
Machine Wash
Insulated for Cold Conditions
Yes
Series
HiVis Cooler Wear(TM) Jacket
Includes Lining
No
Garment Type
Jacket
Wind-Resistant
No
Waist Style
Button

Description

Jacket, Garment Type Jacket, Length Type Waist, Gender Men's, Style Lightweight Work Jacket, Insulated for Cold Conditions Yes, Material Nylon, Polyester, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Knit, Includes Lining No, Includes Removable Liner No, Number of Outside Pockets 2, Number of Inside Pockets 0, Color Lime/Navy, Maximum Chest Size 64 in, Size-Body Type Regular, Temperature Rating 10 Degrees F, Lining Material Not Applicable, Size 5XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.