Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Jacket, Nylon, Polyester, Lime/Navy, XL

  • Mfr # 8225RNLMXLGL2

  • Zoro # G215946947


product price: $78.99
/ea
Free Shipping & Returns

Key Features

Color
Lime/Navy
Material
Nylon, Polyester
Gender
Men's
Water-Resistant
Yes
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8225RNLMXLGL2
Zoro #
G215946947
UPC #
613983145387
Country of Origin
China

Dimensions

Size
XL
Sleeve Length
35 in
Minimum Chest Size
46 in
Size-Body Type
Regular
Maximum Chest Size
48 in

Details

Item
Jacket
Color
Lime/Navy
Material
Nylon, Polyester
Gender
Men's
Water-Resistant
Yes
Cuff Style
Elastic
Includes
2 in Silver Reflective Tape With X Shape on Back
Number of Outside Pockets
2
Hood Style
None
Features
High-Visibility Protection
Style
Lightweight Work Jacket
Number of Inside Pockets
0
Standards
ANSI/ISEA 107-2020 - Type O, Class 1, CSA Z96 - Class 2, Level 2
Wrist Closure
Elastic
Wind-Resistant
No
Waist Style
Button
Garment Type
Jacket
Includes Hood
No
Insulation Material
7.5 oz. Polyester
Reversable
No
Temperature Rating
10 Degrees F
Series
HiVis Cooler Wear(TM) Jacket
Cleaning and Care Instructions
Machine Wash
Includes Removable Liner
No
Insulated for Cold Conditions
Yes
Collar Style
Knit
Includes Lining
No
Front Closure Type
Zipper

Description

Jacket, Garment Type Jacket, Length Type Waist, Gender Men's, Style Lightweight Work Jacket, Insulated for Cold Conditions Yes, Material Nylon, Polyester, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Knit, Includes Lining No, Includes Removable Liner No, Number of Outside Pockets 2, Number of Inside Pockets 0, Color Lime/Navy, Maximum Chest Size 48 in, Size-Body Type Regular, Temperature Rating 10 Degrees F, Lining Material Not Applicable, Size XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.