Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Jacket, Polyester, Polyester Mesh Cover, Black, 2XL

  • Mfr # 8140RBLM2XL

  • Zoro # G616060075


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Polyester, Polyester Mesh Cover
Fabric Weight
500 g
Length
34 3/4 in
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8140RBLM2XL
Zoro #
G616060075
UPC #
-
Country of Origin
China

Dimensions

Size
2XL
Length
34 3/4 in
Size-Body Type
Regular
Sleeve Length
36 in
Maximum Chest Size
52 in
Minimum Chest Size
50 in

Details

Item
Jacket
Color
Black
Material
Polyester, Polyester Mesh Cover
Fabric Weight
500 g
Gender
Men's
Lining Material
Tricot Laminated Silver
Number of Outside Pockets
6
Front Closure Type
Zipper
Includes Lining
Yes
Cleaning and Care Instructions
Do Air Dry, Do Fluff your Wet Garment, Do Launder Occasionally, Don't Dry Clean your Garment, Don't Heat-Dry your Garment, Don't use Industrial Washing Machines
Number of Inside Pockets
1
Water-Resistant
Yes
Temperature Rating
-40 Degrees F
Wrist Closure
Cuff Seal
Waist Style
Inner Drawcord
Garment Type
Jacket
Style
Insulated Jacket
Features
Grip Assist on Sleeves, Water-Repellent, Wind-Tight Finish
Hood Style
None
Insulation Material
Performance Flex
Series
PolarForce
Includes
Cuff Seal
Cuff Style
Adjustable
Wind-Resistant
Yes
Standards
EN 342:2017
Insulated for Cold Conditions
Yes
Collar Style
Stand-Up
Includes Removable Liner
No
Includes Hood
No

Description

Jacket, Garment Type Jacket, Length Type HIP, Gender Men's, Style Insulated Jacket, Insulated for Cold Conditions Yes, Material Polyester, Polyester Mesh Cover, Fabric Weight 500 g, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Stand-Up, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 6, Number of Inside Pockets 1, Color Black, Length 34 3/4 in, Maximum Chest Size 52 in, Size-Body Type Regular, Temperature Rating -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.