Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Jacket, Polyester, Polyester Mesh Cover, Black, 3XL

  • Mfr # 8140RBLM3XL

  • Zoro # G016060071


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Polyester, Polyester Mesh Cover
Fabric Weight
500 g
Length
35 1/4 in
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8140RBLM3XL
Zoro #
G016060071
UPC #
-
Country of Origin
China

Dimensions

Size
3XL
Length
35 1/4 in
Maximum Chest Size
56 in
Minimum Chest Size
54 in
Sleeve Length
37 in
Size-Body Type
Regular

Details

Item
Jacket
Color
Black
Material
Polyester, Polyester Mesh Cover
Fabric Weight
500 g
Gender
Men's
Lining Material
Tricot Laminated Silver
Water-Resistant
Yes
Includes Lining
Yes
Insulation Material
Performance Flex
Wind-Resistant
Yes
Standards
EN 342:2017
Number of Outside Pockets
6
Insulated for Cold Conditions
Yes
Cuff Style
Adjustable
Hood Style
None
Includes
Cuff Seal
Series
PolarForce
Temperature Rating
-40 Degrees F
Cleaning and Care Instructions
Do Air Dry, Do Fluff your Wet Garment, Do Launder Occasionally, Don't Dry Clean your Garment, Don't Heat-Dry your Garment, Don't use Industrial Washing Machines
Front Closure Type
Zipper
Waist Style
Inner Drawcord
Wrist Closure
Cuff Seal
Style
Insulated Jacket
Number of Inside Pockets
1
Garment Type
Jacket
Features
Grip Assist on Sleeves, Water-Repellent, Wind-Tight Finish
Includes Removable Liner
No
Includes Hood
No
Collar Style
Stand-Up

Description

Jacket, Garment Type Jacket, Length Type HIP, Gender Men's, Style Insulated Jacket, Insulated for Cold Conditions Yes, Material Polyester, Polyester Mesh Cover, Fabric Weight 500 g, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Stand-Up, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 6, Number of Inside Pockets 1, Color Black, Length 35 1/4 in, Maximum Chest Size 56 in, Size-Body Type Regular, Temperature Rating -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.