Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Jacket, Polyester, Polyester Mesh Cover, Black, 5XL

  • Mfr # 8140RBLM5XL

  • Zoro # G016060064


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Polyester, Polyester Mesh Cover
Fabric Weight
500 g
Length
36 1/4 in
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8140RBLM5XL
Zoro #
G016060064
UPC #
-
Country of Origin
China

Dimensions

Size
5XL
Length
36 1/4 in
Maximum Chest Size
64 in
Sleeve Length
39 in
Size-Body Type
Regular
Minimum Chest Size
62 in

Details

Item
Jacket
Color
Black
Material
Polyester, Polyester Mesh Cover
Fabric Weight
500 g
Gender
Men's
Lining Material
Tricot Laminated Silver
Wind-Resistant
Yes
Series
PolarForce
Style
Insulated Jacket
Front Closure Type
Zipper
Includes
Cuff Seal
Number of Outside Pockets
6
Includes Lining
Yes
Wrist Closure
Cuff Seal
Features
Grip Assist on Sleeves, Water-Repellent, Wind-Tight Finish
Number of Inside Pockets
1
Waist Style
Inner Drawcord
Insulated for Cold Conditions
Yes
Water-Resistant
Yes
Standards
EN 342:2017
Cleaning and Care Instructions
Do Air Dry, Do Fluff your Wet Garment, Do Launder Occasionally, Don't Dry Clean your Garment, Don't Heat-Dry your Garment, Don't use Industrial Washing Machines
Temperature Rating
-40 Degrees F
Insulation Material
Performance Flex
Cuff Style
Adjustable
Hood Style
None
Garment Type
Jacket
Includes Hood
No
Includes Removable Liner
No
Collar Style
Stand-Up

Description

Jacket, Garment Type Jacket, Length Type HIP, Gender Men's, Style Insulated Jacket, Insulated for Cold Conditions Yes, Material Polyester, Polyester Mesh Cover, Fabric Weight 500 g, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Stand-Up, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 6, Number of Inside Pockets 1, Color Black, Length 36 1/4 in, Maximum Chest Size 64 in, Size-Body Type Regular, Temperature Rating -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.