Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Polar Jacket, Nylon, Zipper, Navy, 3XL

  • Mfr # 0322RNAV3XL

  • Zoro # G1238566


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Color
Navy
Material
Nylon
Fabric Weight
11.25 oz
Closure Type
Zipper
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0322RNAV3XL
Zoro #
G1238566
UPC #
613983065425
Country of Origin
China

Dimensions

Size
3XL
Fits Chest Size
54" to 56"
Minimum Chest Size
54 in
Size-Body Type
Regular
Sleeve Length
37 in
Maximum Chest Size
56 in

Details

Item
Polar Jacket
Color
Navy
Material
Nylon
Fabric Weight
11.25 oz
Closure Type
Zipper
Gender
Men's
Number of Pockets
6
Insulated
Yes
Number of Outside Pockets
4
Standards
EN 342:2017
Features
Bound Seams, Brass Rivets Reinforce Stress Points, Draft Sealing Elastic Back Band, Tear and Abrasion Resistant
Number of Inside Pockets
0
Garment Type
Jacket
Temperature Rating
Down to -50 Degrees F
Series
0322
Hood Style
None
Style
Polar Jacket
Wind-Resistant
Yes
Insulated for Cold Conditions
Yes
Collar Style
Fur
Insulation Material
Refrigifill
Includes Hood
No
Water-Resistant
Yes

Description

Jacket Iron-Tuff Polar Jacket Navy 3Xl, Garment Type Jacket, Length Type Waist, Gender Men's, Style Polar Jacket, Insulated for Cold Conditions Yes, Material Nylon, Fabric Weight 11.25 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Fur, Number of Outside Pockets 4, Number of Inside Pockets 0, Color Navy, Maximum Chest Size 56 in, Size-Body Type Regular, Temperature Rating Down to -50 Degrees F, Size 3XL, Minimum Chest Size 54 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.