Zoro Homepage

Men's Polar Jacket, Nylon, Zipper, Navy, L

  • Mfr # 0322RNAVLAR

  • Zoro # G1238590


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Color
Navy
Material
Nylon
Fabric Weight
11.25 oz
Closure Type
Zipper
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0322RNAVLAR
Zoro #
G1238590
UPC #
613983005742
Country of Origin
China

Dimensions

Size
L
Fits Chest Size
42" to 44"
Minimum Chest Size
42 in
Maximum Chest Size
44 in
Sleeve Length
34 in
Size-Body Type
Regular

Details

Item
Polar Jacket
Color
Navy
Material
Nylon
Fabric Weight
11.25 oz
Closure Type
Zipper
Gender
Men's
Number of Pockets
6
Insulated
Yes
Standards
EN 342:2017
Number of Outside Pockets
4
Number of Inside Pockets
0
Features
Bound Seams, Brass Rivets Reinforce Stress Points, Draft Sealing Elastic Back Band, Tear and Abrasion Resistant
Water-Resistant
Yes
Wind-Resistant
Yes
Temperature Rating
Down to -50 Degrees F
Insulated for Cold Conditions
Yes
Collar Style
Fur
Insulation Material
Refrigifill
Includes Hood
No
Hood Style
None
Garment Type
Jacket
Style
Polar Jacket
Series
0322

Description

Jacket Iron-Tuff Polar Jacket Navy Large, Garment Type Jacket, Length Type Waist, Gender Men's, Style Polar Jacket, Insulated for Cold Conditions Yes, Material Nylon, Fabric Weight 11.25 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Fur, Number of Outside Pockets 4, Number of Inside Pockets 0, Color Navy, Maximum Chest Size 44 in, Size-Body Type Regular, Temperature Rating Down to -50 Degrees F, Size L, Minimum Chest Size 42 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.