Men's Polar Jacket, Nylon, Zipper, Navy, Xl

  • Mfr # 0322RNAVXLG

  • Zoro # G0677297


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Size
Xl
Color
Navy
Material
Nylon
Fabric Weight
11.25 oz
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0322RNAVXLG
Zoro #
G0677297
UPC #
613983005803
Country of Origin
China

Dimensions

Size
Xl
Fits Chest Size
46" to 48"
Minimum Chest Size
46 in
Sleeve Length
35 in
Size-Body Type
Regular
Maximum Chest Size
48 in

Details

Item
Polar Jacket
Color
Navy
Material
Nylon
Fabric Weight
11.25 oz
Closure Type
Zipper
Gender
Men's
Number of Pockets
6
Insulated
Yes
Number of Outside Pockets
4
Standards
EN 342:2017
Features
Bound Seams, Brass Rivets Reinforce Stress Points, Draft Sealing Elastic Back Band, Tear and Abrasion Resistant
Number of Inside Pockets
0
Wind-Resistant
Yes
Style
Polar Jacket
Hood Style
None
Water-Resistant
Yes
Insulated for Cold Conditions
Yes
Temperature Rating
Down to -50 Degrees F
Collar Style
Fur
Garment Type
Jacket
Includes Hood
No
Insulation Material
Refrigifill
Series
0322

Description

Jacket Iron-Tuff Polar Jacket Navy Xl, Garment Type Jacket, Length Type Waist, Gender Men's, Style Polar Jacket, Insulated for Cold Conditions Yes, Material Nylon, Fabric Weight 11.25 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Fur, Number of Outside Pockets 4, Number of Inside Pockets 0, Color Navy, Maximum Chest Size 48 in, Size-Body Type Regular, Temperature Rating Down to -50 Degrees F, Size XL, Minimum Chest Size 46 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.